- Steel Flow Control
- Standard Adjustment
- 3/8 NPTF
- Nitrile Seals
- 8 gal/min
description
- In-line, hydraulic flow control valves allow for precise flow in one direction and free flow in the opposite direction. Settings are easily adjustable and color coded for quick reference.
| Rated Flow | 8 gal/min |
| Port Size | 3/8 |
| Body Material | Steel |
| Pressure [Max] | 5000 psi |
| Adjustment Type | Knob |
| Seal Material | Buna-N |
| Port Type | NPTF |
| Adjustment | Standard |
| Cracking Pressure | 5 psi |
| Weight | 0.8 LB |
-
Prop 65


