| Rated Flow | 15 gal/min |
| Seal Material | Fluorocarbon |
| Port Size | 1/2 |
| Adjustment Type | Knob |
| Port Type | NPTF |
| Adjustment | Standard |
| Pressure [Max] | 5000 psi |
| Body Material | Steel |
| Cracking Pressure | 5 psi |
| Weight | 1.56 LB |
-
Prop 65
| Rated Flow | 15 gal/min |
| Seal Material | Fluorocarbon |
| Port Size | 1/2 |
| Adjustment Type | Knob |
| Port Type | NPTF |
| Adjustment | Standard |
| Pressure [Max] | 5000 psi |
| Body Material | Steel |
| Cracking Pressure | 5 psi |
| Weight | 1.56 LB |
Prop 65