Parker Hannifin Corp.
F820ST-V
COLORFLOW FLOW CONTROL STEEL FLOW CONTROL; STANDARD ADJUSTMENT; SAE-8; FLUOROCARBON SEALS; 8 GAL/MIN; T
Item #101608673
-
Prop 65
| Pressure [Max] | 5000 psi |
| Body Material | Steel |
| Adjustment Type | Tamperproof |
| Adjustment | Standard |
| Port Size | SAE-8 |
| Port Type | SAE |
| Cracking Pressure | 5 psi |
| Rated Flow | 8 gal/min |
| Seal Material | Fluorocarbon |
| Weight | 1.0 LB |
-
Prop 65

