Skip to content Skip to navigation menu
H Series ISO Valve

H22VXBG023D

H Series ISO Valve
Item #105951246
  • H2 Series Valve
  • 4-Way, 2 Position
  • Solenoid Actuator
  • Solenoid Return
  • Valve Less Base
  • 115 VAC, 50 Hz, 120 VAC, 60 Hz
  • No Coil
  • Flush - Non-Locking Override, w/Lights
  • Pilot Exhaust: Vented Pilot Exhaust
  • Pilot Source: Internal Pilot Supply - Port 1
+ Show More + Show Less
H Series ISO Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • H2 Series Valve
  • 4-Way, 2 Position
  • Solenoid Actuator
  • Solenoid Return
  • Valve Less Base

description

  • The H Series ISO Valve conforms to international standards 15407 and 5599, providing maximum flexibility for end users. As Parker's premier manifold mount product offering, H Series ISO Valve offers machine builders a complete offering with a wide variety of accessories and options in a valve family with flow ranges from 1.1 Cv up to 6.0 Cv. HA/H1/H2 can be mounted on the same universal manifold segments. Wiring options include individual DIN correctors (non plug-in) and collective solutions (plug-in) offer installation time savings with either multi-pin connectors or network solutions available.
Operator Double Solenoid
Installed Options None
Height 4.050 in
Operating Pressure Range Vacuum to 145 psi
Port Location N/A
Stations N/A
Wiring Options None
Port Size None
Operation Electric
Voltage Rating 120 VAC
Valve Body Style Valve Less Base
Valve Duty Standard Duty
Solenoid Double
Length 8.350 in
Cv Flow 3
Series H2
Pilot Exhaust Vented Pilot Exhaust
ISO Size 2
Spool Description N/A
Temperature Range [Max] 120 °F
Coil Style No Coil
Valve Type 4-Way, 2 Position
Overrides Flush - Non-Locking Override, w/Lights
Voltage Code 23
Engineering Level C
Pilot Source Internal Pilot Supply - Port 1
Return Type Solenoid
Voltage 120
Temperature Range [Min] 5 °F
Valve Series 5599-2
Lights LED Lights & Surge Supressor
Actuator Type Solenoid
Weight 5.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison