| Valve Size | 1 in |
| Kit Type | Double Solenoid |
| Series Prefix | L65, L66, L68, L69 |
| Series | Speed King Series, Valvair II Series |
| Valve Duty | Continuous Duty |
| Operation | Solenoid Operated |
| Weight | 0.333 LB |
-
Prop 65
| Valve Size | 1 in |
| Kit Type | Double Solenoid |
| Series Prefix | L65, L66, L68, L69 |
| Series | Speed King Series, Valvair II Series |
| Valve Duty | Continuous Duty |
| Operation | Solenoid Operated |
| Weight | 0.333 LB |
Prop 65