| Valve Size | 3/8 in |
| Series Prefix | L65, L66, L68, L69 |
| Valve Duty | All |
| Operation | Pilot Operated |
| Series | Speed King Series, Valvair II Series |
| Kit Type | Double Solenoid |
| Weight | 1.0 LB |
-
Prop 65
| Valve Size | 3/8 in |
| Series Prefix | L65, L66, L68, L69 |
| Valve Duty | All |
| Operation | Pilot Operated |
| Series | Speed King Series, Valvair II Series |
| Kit Type | Double Solenoid |
| Weight | 1.0 LB |
Prop 65