| Operation | Pilot Operated |
| Series Prefix | L44, L48 |
| Kit Type | Single Solenoid |
| Valve Duty | All |
| Series | Speed King Series, Valvair II Series |
| Valve Size | 1/4 in |
| Weight | 2.0 LB |
-
Prop 65
| Operation | Pilot Operated |
| Series Prefix | L44, L48 |
| Kit Type | Single Solenoid |
| Valve Duty | All |
| Series | Speed King Series, Valvair II Series |
| Valve Size | 1/4 in |
| Weight | 2.0 LB |
Prop 65