- Foot Bracket for 1 1/4", 1 1/2" Bore
description
- Plated steel mounting hardware makes installation easy. Order by bore size.
features
- Plated steel
- Eases installation
| Mounting Style | Double End, Nose, Rear Pivot, Universal |
| Cylinder Bore Size | 1 1/2 in |
| Hardware Type | Foot Bracket |
| Series | SR Series |
| Length | 1 7/8 in |
| Weight | 0.0 LB |
-
Prop 65


