- Mounting Nut
- Used on 1 3/4" Bore Cylinder
description
- Plated steel mounting hardware makes installation easy. Order by bore size.
features
- Plated steel
- Eases installation
| Cylinder Bore Size | 1.75 in |
| Mounting Style | N/A |
| Series | SR Series |
| Hardware Type | Jam Nut |
| Weight | 0.0 LB |
-
Prop 65


