| Valve Type | 2-Position |
| Valve Duty | Standard Duty |
| Operation | Solenoid Operated |
| Voltage Rating | 220/240 VAC |
| Port Type | NPT |
| Actuator Type | Solenoid |
| Port Size | 1/2 in |
| Series | L Series |
| Weight | 8.0 LB |
-
Prop 65
| Valve Type | 2-Position |
| Valve Duty | Standard Duty |
| Operation | Solenoid Operated |
| Voltage Rating | 220/240 VAC |
| Port Type | NPT |
| Actuator Type | Solenoid |
| Port Size | 1/2 in |
| Series | L Series |
| Weight | 8.0 LB |
Prop 65