- Check Valve
| Flow [Max] | 25 gpm |
| Port Size | 1/2 in |
| Style | Pilot Operated |
| Pressure [Max] | 2000 psi |
| Port Type | NPT |
| Weight | 0.0 KG |
| Flow [Max] | 25 gpm |
| Port Size | 1/2 in |
| Style | Pilot Operated |
| Pressure [Max] | 2000 psi |
| Port Type | NPT |
| Weight | 0.0 KG |