Skip to content Skip to navigation menu
MC150 to MC600 Self-Compensating Miniature Shock Absorber

MC600MLH-BS

MC150 to MC600 Self-Compensating Miniature Shock Absorber
Item #101889053
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 1" Stroke
  • M27x3 Threaded Body
  • Standard Mounting
  • Steel Button
+ Show More + Show Less
MC150 to MC600 Self-Compensating Miniature Shock Absorber
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Self-Compensating Shock Absorber
  • Heavy Duty
  • 1" Stroke
  • M27x3 Threaded Body
  • Standard Mounting

description

  • MC150 to MC600 model range features a hermetically sealed rolling diaphragm seal system. These models can be directly mounted into the end cover of pneumatic cylinders to provide superior damping compared to normal cylinder cushions.

applications

  • Material handling
  • Packaging equipment
  • Medium robotics
  • Machine tools
  • Pick and place systems

features

  • Highest possible cycle lifetime
  • Extremely low rod return force

includes

  • Lock nut
Impact Velocity Range [Max] 19.7 ft/s
Body Style Threaded
Mechanical Stop Must Be Provided 0.02 to 0.04 in Before End of Stroke
Piston Rod Material Hardened Stainless Steel
Thread Size M27
Return Method N/A
Effective Wt. Range [Min] 250 lbs
Energy per Hour 600000 in lb
Buttons w/ Steel Button
Impact Velocity Range [Min] 0.26 ft/s
Return Force [Min] 1 lbs
Stroke 1 in
Thread Pitch 3 mm
Thread Type Metric
Oil Type Silicone
Accumulator Style N/A
Effective Wt. Range [Max] 2500 lbs
Return Time 0.6 s
Operating Temperature [Min] 32 °F
Mounting Side Foot
Inch/Metric Metric
Energy per Cycle 600 in lb
Return Force [Max] 2 lbs
Body Material Steel Body w/Black Oxide Finish
Operating Temperature [Max] 150 °F
Bore Size N/A
Shock Absorber Type Self-Compensating
Effective Wt. Heavy
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison