features
- Allows one of two input sources to get to the output
- Prevents either input from exhausting at other input source
| Port Type | NPT |
| Material | Aluminum |
| Pressure [Max] | 200 psi |
| Operating Pressure Range | 3 psi to 200 psi |
| Weight | 1.0 LB |
-
Prop 65


