The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Cushions
Cushioned, Both Ends
End Cap Material
Aluminum
Filtration Requirement
40 micron
Retraction Force @ 87 psi
23.15 lbf
Seal Material
Fluorocarbon
Pressure [Max]
145 psig
Cylinder Bore Size
16.00 mm
Cushion Type
Non-Adjustable
Port Type
Metric
Temperature Range [Min]
4 °F
Style
Round
Port Size
M5
Wearstrip
w/o Wearstrip
Mounting Style Description
Universal
Series
P1A
Rod End Thread
M6
Temperature Range [Max]
176 °F
Extension Force @ 87 psi
26.98 lbf
Lube Specification
Prelubricated
Fluid Medium
Air
Rod Diameter
6 mm
Material
Stainless Steel
Rod End Style
Male
Magnetic Piston
Yes
Rod Material
Stainless Steel
Bumpers
w/Bumpers
Cylinder Type
Double Acting
Repairable
Non-Repairable Style
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back