The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
features
Mounting dimensions are in accordance with ISO 6432 and CETOP RP52P
Mounting Style Description
Universal
Rod End Thread
M8
Series
P1A
Material
Stainless Steel
Rod End Style
Male
Rod Material
Stainless Steel
Port Size
1/8
Pressure [Max]
145 psig
Lube Specification
Prelubricated
Repairable
Non-Repairable Style
Cushions
Cushioned, Adjustable Both Ends
Magnetic Piston
Yes
Retraction Force @ 87 psi
35.52 lbf
Bumpers
w/o Bumpers
End Cap Material
Aluminum
Filtration Requirement
40 micron
Temperature Range [Min]
4 °F
Fluid Medium
Air
Port Type
BSPP
Wearstrip
w/o Wearstrip
Style
Round
Temperature Range [Max]
176 °F
Cylinder Bore Size
20.00 mm
Cushion Type
Adjustable
Seal Material
Fluorocarbon
Rod Diameter
8 mm
Cylinder Type
Double Acting
Extension Force @ 87 psi
42.27 lbf
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back