- P1D Series Mounting Kit
- Hardware Type: Cap Detachable Eye
- 50 mm Cylinder Bore Size
| Cylinder Bore Size | 50 mm |
| Mounting Style | MP4 |
| Hardware Type | Cap Detachable Eye |
| Series | P1D |
| Weight | 0.5 LB |
-
Prop 65
| Cylinder Bore Size | 50 mm |
| Mounting Style | MP4 |
| Hardware Type | Cap Detachable Eye |
| Series | P1D |
| Weight | 0.5 LB |
Prop 65