Parker Hannifin Corp.
P32DA94SCNA3GN
P32 Series 1/2 in NPT Global FRL Valve (Soft Start/Dump Valve)
Item #105482006
- P32 Series
- 1/2 in Port Size
- NPT Port Type
- 120 Input AC Voltage
- 30 mm Solenoid CNOMO Coil Type
| Series | P32 |
| Input Voltage | 120 VAC |
| Override Functionality | Non-Locking Manual Override |
| Coil Type | 30 mm Solenoid CNOMO |
| Port Size | 1/2 in |
| Port Type | NPT |
| Weight | 2.0 LB |
