- PJG Series Nitrile Short Bellows Vacuum Cup
- 50 mm Cup Diameter
- Color: Black
description
- Versatile bellow cup design provides increased sealing lip and level compensation for products with irregular, smooth, curved surfaces or flexible sheets.
applications
- For corrugated and smooth surfaces
features
- Extra thin sealing edge and shorter stroke vs. the traditional bellows for faster response
- More lip seal contact for corrugated, textured surfaces
- Soft sealing lip
- 6 mm to 80 mm
| Cup Material | Nitrile |
| Cup Dia. | 50 mm |
| Vacuum Port Type | None |
| Mounting Thread Type | N/A |
| Vacuum Port | N/A |
| Operating Temperature [Min] | -20 °C |
| Cup Style | Short Bellows |
| Operating Temperature [Max] | 120 °C |
| Cup Color | Black |
| Mounting Thread | N/A |
| Series | PJG Series |
| Weight | 0.083 LB |
-
Prop 65


