- Element, Grade 6 for 11 Series Filter
description
- Replacement elements for Parker particulate and coalescing filters. Replace to restore maximum flow.
| Element Micron Rating | 0.01 µm (Grade 6) |
| Element Type | Coalescing |
| Component | Filter |
| Series | 11 |
| Accessory Type | Element, Grade 6 |
| Weight | 0.06 LB |
-
Prop 65


