- Model S Selector Valve
- 1" NPT Port
- 40 gpm Flow
- 3,000 psi
description
- Selects direction of flow between two hydraulic operations.Will operate two single-acting cylinders with one three-way control valve.
features
- Knob actuator
- Hard chrome-plated spool
| Port Type | NPT |
| Pressure [Max] | 3000 psi |
| Flow [Max] | 40 gal/min |
| Port Size | 1 |
| Weight | 9.5 LB |
-
Prop 65


