Skip to content Skip to navigation menu
Parker Hannifin Corp.SC190-2-880

SC190-2-880

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101578761
  • Self-Compensating Shock Absorber
  • Light Duty
  • 0.63" Stroke
  • 9/16-18 UNF Threaded Body
  • Standard Mounting
  • No Button, Standard Rod
+ Show More + Show Less
Parker Hannifin Corp.SC190-2-880
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Self-Compensating Shock Absorber
  • Light Duty
  • 0.63" Stroke
  • 9/16-18 UNF Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Mechanical Stop Integral Stop Built Into Front of Unit
Piston Rod Material Hardened Stainless Steel
Effective Wt. Range [Min] 8 lbs
Return Time 0.25 s
Effective Wt. Light
Return Force [Max] 1.9 lbs
Return Method N/A
Accumulator Style N/A
Operating Temperature [Min] 32 °F
Impact Velocity Range [Max] 12 ft/s
Bore Size N/A
Thread Size 9/16
Stroke 0.63 in
Body Material Steel Body w/Black Oxide Finish
Impact Velocity Range [Min] 0.5 ft/s
Operating Temperature [Max] 150 °F
Shock Absorber Type Self-Compensating
Buttons w/o Button, Standard Rod
Thread Type UNF
Energy per Hour 300000 in lb
Inch/Metric Inch
Energy per Cycle 225 in lb
Body Style Threaded
Oil Type #5
Effective Wt. Range [Max] 40 lbs
Threads per Inch 18
Mounting Standard
Return Force [Min] 0.9 lbs
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison