Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.
applications
Material handling
Medium robotics
Machine tools
Pick and place systems
Rodless cylinders
features
Long stroke lengths provide smooth deceleration and low reaction forces
includes
Lock nut
Inch/Metric
Inch
Stroke
3/4 in
Thread Size
3/4
Impact Velocity Range [Max]
12 ft/s
Thread Type
UNF
Piston Rod Material
Hardened Stainless Steel
Accumulator Style
N/A
Effective Wt. Range [Max]
450 lbs
Body Style
Threaded
Return Method
N/A
Threads per Inch
16
Mechanical Stop
Integral Stop Built Into Front of Unit
Oil Type
#5
Operating Temperature [Max]
150 °F
Mounting
Standard
Return Time
0.1 s
Impact Velocity Range [Min]
0.5 ft/s
Return Force [Max]
2.15 lbs
Energy per Hour
400000 in lb
Return Force [Min]
1.05 lbs
Operating Temperature [Min]
32 °F
Body Material
Steel Body w/Black Oxide Finish
Shock Absorber Type
Self-Compensating
Bore Size
N/A
Effective Wt. Range [Min]
70 lbs
Effective Wt.
Heavy
Buttons
w/o Button, Standard Rod
Energy per Cycle
300 in lb
Weight
0.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back