Skip to content Skip to navigation menu
Parker Hannifin Corp.SC650-3-NB

SC650-3-NB

SC190 to SC925 Series Soft Contact & Self-Compensating Shock Absorber
Item #101578886
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 1" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting
  • No Button, Short Rod
+ Show More + Show Less
Parker Hannifin Corp.SC650-3-NB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Self-Compensating Shock Absorber
  • Medium Duty
  • 1" Stroke
  • 1-12 UNF Threaded Body
  • Standard Mounting

description

  • Soft contact and self-compensating shock absorbers offer soft contact deceleration where initial impact reaction forces are very low, with the advantages of self-compensation to react to changing energy conditions, without adjustment.

applications

  • Material handling
  • Medium robotics
  • Machine tools
  • Pick and place systems
  • Rodless cylinders

features

  • Long stroke lengths provide smooth deceleration and low reaction forces

includes

  • Lock nut
Effective Wt. Range [Max] 900 lbs
Body Style Threaded
Mechanical Stop Integral Stop Built Into Front of Unit
Return Time 0.2 s
Piston Rod Material Hardened Stainless Steel
Accumulator Style N/A
Body Material Steel Body w/Black Oxide Finish
Energy per Hour 600000 in lb
Operating Temperature [Min] 32 °F
Oil Type #5
Threads per Inch 12
Operating Temperature [Max] 150 °F
Return Method N/A
Thread Size 1
Stroke 1 in
Return Force [Min] 2.4 lbs
Effective Wt. Range [Min] 150 lbs
Energy per Cycle 650 in lb
Impact Velocity Range [Min] 0.5 ft/s
Buttons w/o Button, Short Rod
Inch/Metric Inch
Bore Size N/A
Impact Velocity Range [Max] 12 ft/s
Thread Type UNF
Return Force [Max] 6.87 lbs
Shock Absorber Type Self-Compensating
Mounting Standard
Effective Wt. Medium
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison