features
- Working pressure 11,000 psi
- Years of proven use
| End Type | Female NPTF |
| Flow [Max] | 175 gal/min |
| Material | Steel |
| Working Pressure [Max] | 1,500 psi |
| Type | Nipple |
| Size | 1 1/2 in |
| Seal Material | Buna-N |
| Weight | 1.939 LB |
| EAN or UPC | 757522986090 |
| End Type | Female NPTF |
| Flow [Max] | 175 gal/min |
| Material | Steel |
| Working Pressure [Max] | 1,500 psi |
| Type | Nipple |
| Size | 1 1/2 in |
| Seal Material | Buna-N |
| Weight | 1.939 LB |
| EAN or UPC | 757522986090 |