- 1 1/8" Bore
- 10" Stroke
- Cushions Fixed - Both Ends
- 3/8" Rod w/3/8-16 Male Threads
- Nose and Rear Tang Mounting Style
description
- The SP series is a high performance, quality, compact, round cylinder line. Designed for those applications where cost, performance, and repairability are critical. Heads and caps are machined aluminum. The cylinder body is hard anodized aluminum with a smooth finish ID, providing long seal life.
features
- Built to order
- Male rod end style
- Buna-N seal material
- Factory prelubricated
- Repairable design
- Chrome-plated piston rod
| Temperature Range [Max] | 165 °F |
| Seal Material | O-Ring, Nitrile |
| Port Size | 1/8 |
| Port Type | NPT |
| Bumpers | w/o Bumpers |
| Rod End Style | Male |
| Cushion Type | Non-Adjustable |
| Repairable | Repairable Style |
| Rod End Thread | 3/8-16 |
| Fluid Medium | Air |
| Temperature Range [Min] | -10 °F |
| Lube Specification | Prelubricated |
| Series | SP Series |
| Rod Material | Steel |
| Material | Aluminum |
| Rod Diameter | 3/8 in |
| Pressure [Max] | 150 psi |
| Mounting Style Description | Pivot Mount |
| Magnetic Piston | No |
| Cylinder Type | Double Acting |
| Cushions | Cushioned, Both Ends |
| Cylinder Bore Size | 1.125 in |
| End Cap Material | Aluminum |
| Weight | 5.5 LB |

