- Viton Body Seal Kit for 1" Bore, Medium Duty Hydraulic Cylinder
| Reference Category | Medium-Duty Hydraulic |
| Bore Size | 1 in |
| Series | PL2 |
| Material | Viton |
| Weight | 1.0 LB |
| Reference Category | Medium-Duty Hydraulic |
| Bore Size | 1 in |
| Series | PL2 |
| Material | Viton |
| Weight | 1.0 LB |