Skip to content Skip to navigation menu
product.substitute.product.cross.plant.status.header.line1.ZR
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
4MA Series Mounting Hardware

L079700250

4MA Series Mounting Hardware
Item #101390045
  • Head Rectangular Flange or Cap Rectangular Flange for 3MA Series Schrader Cylinder
  • 2 1/2" Cylinder Bore Size
4MA Series Mounting Hardware
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Head Rectangular Flange or Cap Rectangular Flange for 3MA Series Schrader Cylinder
  • 2 1/2" Cylinder Bore Size
Mounting Style MF1, MF2
Hardware Type Head Rectangular Flange, Cap Rectangular Flange
Cylinder Bore Size 2.5 in
Series 3MA
Weight 2.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison