- Series P1A Round Bodied Cylinder
- 20 mm Bore x 25 mm Stroke
- Double Acting
- Universal Mtg
- Stainless Steel Body
description
- The Parker pneumatic P1A range of cylinders is intended for use in a wide range of applications. These cylinders are particularly suitable for lighter duties in the packaging, food and textile industries. Hygienic design, the use of corrosion-resistant materials and initial lubrication with food-grade grease make the cylinders suitable for food industry applications. Thorough design and high quality manufacturing throughout ensure long service life and optimum performance.
compliances
- 0
| Mounting Style Description | Universal |
| Port Size | 1/8 |
| End Cap Material | Aluminum |
| Cylinder Type | Double Acting |
| Bumpers | w/Bumpers |
| Pressure [Max] | 145 psi |
| Seal Material | Fluorocarbon |
| Series | P1A |
| Magnetic Piston | Yes |
| Repairable | Non-Repairable Style |
| Material | Stainless Steel |
| Rod Material | Stainless Steel |
| Temperature Range [Min] | 4 °F |
| Temperature Range [Max] | 176 °F |
| Cushions | Cushioned, Both Ends |
| Lube Specification | Non Lube Design |
| Rod End Style | Male |
| Cushion Type | Non-Adjustable |
| Rod Diameter | 8 mm |
| Fluid Medium | Air |
| Port Type | BSPP |
| Rod End Thread | M8 |
| Cylinder Bore Size | 20 mm |
| Wearstrip | w/o Wearstrip |
| Weight | 0.35 LB |

