The P1M is designed for applications where space is at a premium.An extra low profile rod bearing and seal provides unparalleled durability.Installation in tight areas is further simplified with integral air passage that permits porting from the head only, cap only, or on both ends.The extruded anodized aluminum body features a recessed channel for flush mounting sensors and helps maintain a clean operating environment.
features
Factory prelubricated
Maximum air pressure 150 psi
Unparalleled durability
Fits tight spaces
Integral air passage
Permits porting from either end, or both
Anodized aluminum body
Recessed channel for flush mounting sensors
Maintains clean operating environment
Rod Material
Stainless Steel
Rod End Thread
8-32
Force @ 60 psi
10 lbf
Rod Diameter
6 mm
Series
P1M Series
Rod Thread Type
Female
Cylinder Bore Size
12 mm
Port Location
Both Ports Head
Action
Double Acting
Port Size
M5
Body Material
Aluminum
Port Type
Metric
Mounting
Basic (See Mtg. Hardware)
Weight
1.0 LB
We're here for you
with Service Centers across the country - We have your back