The P1M is designed for applications where space is at a premium.An extra low profile rod bearing and seal provides unparalleled durability.Installation in tight areas is further simplified with integral air passage that permits porting from the head only, cap only, or on both ends.The extruded anodized aluminum body features a recessed channel for flush mounting sensors and helps maintain a clean operating environment.
features
Factory prelubricated
Maximum air pressure 150 psi
Unparalleled durability
Fits tight spaces
Integral air passage
Permits porting from either end, or both
Anodized aluminum body
Recessed channel for flush mounting sensors
Maintains clean operating environment
Rod Material
Stainless Steel
Action
Double Acting
Mounting
Basic (See Mtg. Hardware)
Rod Thread Type
Female
Port Location
Both Ports Head
Rod Diameter
8 mm
Cylinder Bore Size
16 mm
Series
P1M Series
Port Size
M5
Force @ 60 psi
18 lbf
Port Type
Metric
Rod End Thread
8-32
Body Material
Aluminum
Weight
1.1 LB
We're here for you
with Service Centers across the country - We have your back