The P1M is designed for applications where space is at a premium.An extra low profile rod bearing and seal provides unparalleled durability.Installation in tight areas is further simplified with integral air passage that permits porting from the head only, cap only, or on both ends.The extruded anodized aluminum body features a recessed channel for flush mounting sensors and helps maintain a clean operating environment.
features
Factory prelubricated
Maximum air pressure 150 psi
Unparalleled durability
Fits tight spaces
Integral air passage
Permits porting from either end, or both
Anodized aluminum body
Recessed channel for flush mounting sensors
Maintains clean operating environment
Cylinder Bore Size
50 mm
Rod End Thread
1/2-20
Port Size
1/8
Rod Material
Chrome-Plated Steel
Series
P1M Series
Mounting
Basic (See Mtg. Hardware)
Port Location
Both Ports Head
Rod Thread Type
Female
Body Material
Aluminum
Force @ 60 psi
182 lbf
Port Type
NPT
Action
Double Acting
Rod Diameter
20 mm
Weight
2.1 LB
We're here for you
with Service Centers across the country - We have your back