When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Port Location, Head
1
Bore Size
1.5 in
Non-Rotating Rod
No
Cap Material
Steel
Rod End Thread
7/16-20
Port Type
SAE
Mounting Style
Head Rectangular Flange (MF1)
Seal Type
Buna-N Seals w/Lip Type Piston
Mounting Style Code
21
Rod End Style
Female, Short
Fluid Medium
Hydraulic Oil
Seal Material
Buna-N
Cushions
Noncushioned
Port Location, Cap
1
Base Wt.
4.3 lb
Weight per Inch
0.3 lb
Port Size
SAE-6
Body Material
Steel
Double Rod
No
Seal Type Code
1
Rod Diameter
5/8 in
Cylinder Type
Tie Rod
Operating Pressure [Max]
2280 psi
Rod Type
Female
Rod Material
Steel
Mounting Style Description
Head Rectangular Flange
Cylinder Style
Medium-Duty NFPA Tie Rod
Action
Double Acting
Weight
4.9 LB
We're here for you
with Service Centers across the country - We have your back