When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Mounting Style Code
21
Fluid Medium
Hydraulic Oil
Port Type
SAE
Cylinder Type
Tie Rod
Port Location, Head
1
Rod End Style
Male, Small
Seal Material
Buna-N
Seal Type Code
1
Non-Rotating Rod
No
Cushions
Noncushioned
Bore Size
1.5 in
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Size
SAE-10
Mounting Style Description
Head Rectangular Flange
Rod End Thread
7/16-20
Body Material
Steel
Operating Pressure [Max]
3000 psi
Cap Material
Steel
Rod Diameter
5/8 in
Mounting Style
Head Rectangular Flange (MF1)
Port Location, Cap
1
Double Rod
No
Rod Type
Male
Action
Double Acting
Seal Type
Buna-N Seal
Rod Material
Steel
Weight
10.0 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back