- 2 1/2" Nominal Diameter
- 5 3/8" Overall Length
- 3" Pilot Diameter
- Die Bushing
- w/Felt Wick (Removable for Grease Groove) and Single Seal of Standard Polymod Material
| Pilot Diameter [Max] | 3 in |
| Outside Dia. | 3.61 in |
| Bolt Hole Size | 5/16 in |
| Clamping Dia. [Min] | 3.325 in |
| Lubrication | Felt Wick (Removable for Grease Groove) |
| Overall Length | 5.375 in |
| Corrosion Resistant | No |
| Shaft Dia. | 2.5 in |
| Length to Flange1 | 3.5 in |
| Pilot Diameter [Min] | 2.9995 in |
| Seal Application | Single Seal of Standard Polymod Material |
| Inch/Metric | Inch |
| Recommended Shafting Class | D |
| Flange Thickness | 0.188 in |
| Material | Steel |
| Length to Flange | 1.875 in |
| Weight | 6.0 LB |

