- 50.000 mm Nominal Diameter
- 110.000 mm Overall Length
- 65.0000 mm Pilot Diameter
- Die Bushing
| Recommended Shafting Class | D |
| Length to Flange1 | 75 mm |
| Material | Steel |
| Bolt Hole Size | 5/16 in |
| Pilot Diameter [Max] | 65 mm |
| Clamping Dia. [Min] | 74 mm |
| Length to Flange | 35 mm |
| Pilot Diameter [Min] | 65.97 mm |
| Corrosion Resistant | No |
| Overall Length | 110 mm |
| Inch/Metric | Metric |
| Flange Thickness | 5 mm |
| Outside Dia. | 79 mm |
| Shaft Dia. | 50 mm |
| Weight | 4.5 LB |

