- Linear Bushing
- 1 3/4" ID x 2" OD x 3" Long
- Aluminum w/ FrelonJ™ Liner
| Housing Bore - Press Fit [Min] | 1.999 in |
| Static Load Rating [Max] | 7829 lbf |
| I.D. | 1 3/4 in |
| Length | 3 in |
| Housing Bore - Slip Fit [Max] | 2.003 in |
| Housing Bore - Press Fit [Max] | 2 in |
| Bearing Liner Material | FrelonJ™ |
| Flange | No |
| Outside Dia. | 2 in |
| Material | Special Frelon J Liner for Soft Shafting (Aluminum, 300 Series Stainless Steel, Etc.) |
| Housing Bore - Slip Fit [Min] | 2.002 in |
| Inch/Metric | Inch |
| Weight | 0.196 LB |

