Skip to content Skip to navigation menu
Peerless Chain005-4503140

005-4503140

Malleable Wire Rope Clips
Item #101534876
  • Malleable Wire Rope Clip
  • Malleable Steel
  • Cable Size: 1/8 in
Peerless Chain005-4503140
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Malleable Wire Rope Clip
  • Malleable Steel
  • Cable Size: 1/8 in
Cable/Wire Size 1/8 in
Material Malleable Steel
Finish Bright Zinc
Weight 0.04 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison