- Malleable Wire Rope Clip
- Malleable Steel
- Cable Size: 5/16 in
| Finish | Bright Zinc |
| Cable/Wire Size | 5/16 in |
| Material | Malleable Steel |
| Weight | 0.14 LB |
| Finish | Bright Zinc |
| Cable/Wire Size | 5/16 in |
| Material | Malleable Steel |
| Weight | 0.14 LB |