- Malleable Wire Rope Thimble
- Malleable Steel
- Cable Size: 1/4 in
| Cable/Wire Size | 1/4 in |
| Finish | Bright Zinc |
| Material | Malleable Steel |
| Weight | 0.04 LB |
| Cable/Wire Size | 1/4 in |
| Finish | Bright Zinc |
| Material | Malleable Steel |
| Weight | 0.04 LB |