- 3 V Voltage Rating
description
- The new 2360 LED emits a peak output of 375 lumens. The 2360 includes 3 modes - High/Strobe/Low and allows the user to select from 4 selectable programs. With the included 29 lumen low beam a run time of up to 13 hours will support close up use and any extended time needs. A strobe mode is also included for tactical or signaling purposes. The built-in battery level indicator ensures you will not be left in the dark.
features
- 375 lumens
- 3 modes High/Strobe/Low
- 4 Selectable Programs
- 2 AA Batteries (included)
- Pelican Products, Inc.'s Lifetime Guarantee
- Battery Level Indication
| Length | 6.2 in |
| Type | LED |
| Battery Type | Alkaline |
| Voltage Rating | 3 V |
| Switch Type | Momentary Push Button |
| Weight | 0.0 LB |

