- 1 1/8" Chrome Steel Ball
- Grade 24
| Ball Material | 316 Stainless Steel |
| Grade | Grade 25 |
| Ball Dia. | 1/8 in |
| Sphericity | 2.4e-005 in |
| Ball Dia.Tolerance | ±0.0001 |
| Weight | 0.0 LB |
| Ball Material | 316 Stainless Steel |
| Grade | Grade 25 |
| Ball Dia. | 1/8 in |
| Sphericity | 2.4e-005 in |
| Ball Dia.Tolerance | ±0.0001 |
| Weight | 0.0 LB |