Pfannenberg
13383436355
Electrostatically Powder Coated Steel Light Gray-RAL 7035 400 /460 V 3000-5000 BTU/hr Type 3R/4 Slim Side Mount Cooling Unit
Item #121624571
- 3000-5000 BTU/hr Cooling Capacity
- 400 /460 Voltage
description
- Our DTS 3161 SL (NEMA Type 3R/4) outdoor series cooling unit is designed to fit shallow enclosures vs a wider 31X1 standard model.
| Cover Material | Electrostatically Powder Coated Steel |
| Cooling Capacity | 3000-5000 BTU/hr |
| Mounting Position | Slim Side Mount |
| Frequency | 50/60 Hz |
| Rated Voltage | 400 V/460 V |
| Standards | UL, cUL, CE, EAC |
| Color | Light Gray - RAL 7035 |
| Controller | Standard Controller |
| Fuse Type | CC |
| Type Rating | Type 3R/4 |
| Noise Level | 70 dB(A) |
| Fuse Rating | 10 A |
| Weight | 108.0 LB |
| EAN or UPC | 4061131066644 |
