Pfannenberg
13383644158
Stainless Steel 115 V 5000-7000 BTU/hr Type 4/4x Side Mount Cooling Unit
Item #121624586
- 5000-7000 BTU/hr Cooling Capacity
- 115 Voltage
description
- Our DTS 3185 (NEMA Type 4/4x) stainless steel series cooling unit is an ideal solution for a wide variety of applications.
| Rated Voltage | 115 V |
| Fuse Rating | 30 A |
| Fuse Type | CC |
| Cooling Capacity | 5000-7000 BTU/hr |
| Mounting Position | Side Mount |
| Cover Material | 304 Stainless Steel |
| Frequency | 60 Hz |
| Standards | UL, cUL, CE, EAC |
| Noise Level | 70 dB(A) |
| Controller | Standard Controller |
| Color | 304 Stainless Steel |
| Type Rating | Type 4/4x |
| Weight | 108.0 LB |
| EAN or UPC | 4061131067306 |
