Pfannenberg
13383644251
Electrostatically Powder Coated Steel Dark Gray-ANSI 61 115 V 5000-7000 BTU/hr Type 12 Side Mount Cooling Unit
Item #121624562
- 5000-7000 BTU/hr Cooling Capacity
- 115 Voltage
description
- Our DTS 3165 (NEMA Type 3R/4) series cooling unit is an ideal solution for a wide variety of applications.
| Mounting Position | Side Mount |
| Color | Dark Gray - ANSI 61 |
| Frequency | 60 Hz |
| Fuse Rating | 30 A |
| Fuse Type | CC |
| Noise Level | 70 dB(A) |
| Rated Voltage | 115 V |
| Cooling Capacity | 5000-7000 BTU/hr |
| Controller | Standard Controller |
| Cover Material | Electrostatically Powder Coated Steel |
| Type Rating | Type 12 |
| Standards | UL, cUL, CE, EAC |
| Weight | 108.0 LB |
| EAN or UPC | 4061131067337 |
