Our DTS 3181 (NEMA Type 4/4x) stainless steel series cooling unit utilizes a long internal air path to capture heat above the components and provide cool air below.
Color
304 Stainless Steel
Frequency
50/60 Hz
Rated Voltage
400 V/460 V
Noise Level
70 dB(A)
Fuse Type
CC
Controller
Standard Controller
Type Rating
Type 4/4x
Cooling Capacity
3000-4000 BTU/hr
Standards
UL, cUL, CE, EAC
Cover Material
304 Stainless Steel
Fuse Rating
10 A
Mounting Position
Side Mount
Weight
97.0 LB
EAN or UPC
4061131068211
We're here for you
with Service Centers across the country - We have your back