| Power Consumption [Max] | 0.17 A |
| Light Intensity | 37 cd |
| Width | 4.33 in |
| Housing Color | RAL 3000 |
| Operating Mode | Flashing Light |
| IP Rating | IP66 |
| Rated Voltage | 48 VDC |
| Flashes per Minute | 1 Hz = 60 flashes/min |
| Voltage Range | 40-60 VDC |
| Mounting Position | Surface/Flush |
| Flash Energy | 5 J |
| Operating Temperature [Max] | 131 °F |
| Height | 3.39 in |
| Signaling Area Length | 19.03 ft |
| Lens Color | Amber |
| Signaling Area Height | 24.94 ft |
| Operating Temperature [Min] | -40 °F |
| Bulb Type | Xenon |
| Depth | 3.19 in |
| Signaling Area Width | 30.84 ft |
| Weight | 0.44 LB |
| EAN or UPC | 4061131130505 |

