| Signaling Area Length | 20.01 ft |
| Rated Voltage | 24 VDC |
| Power Consumption [Max] | 0.36 A |
| Light Intensity | 50 cd |
| Operating Temperature [Min] | -40 °F |
| Flashes per Minute | 1 Hz = 60 flashes/min |
| Voltage Range | 18-30 VDC |
| Flash Energy | 5 J |
| Height | 3.39 in |
| Signaling Area Width | 42 ft |
| IP Rating | IP66 |
| Mounting Position | Surface/Flush |
| Signaling Area Height | 26.24 ft |
| Housing Color | RAL 7035 |
| Depth | 3.19 in |
| Operating Temperature [Max] | 131 °F |
| Operating Mode | Flashing Light |
| Lens Color | Yellow |
| Bulb Type | Xenon |
| Width | 4.33 in |
| Weight | 0.44 LB |
| EAN or UPC | 4061131130635 |

