| Flashes per Minute | 2 Hz = 120 flashes/min, 1 Hz = 60 flashes/min, 0.75 Hz = 45 flashes/min, 0.5 Hz = 30 flashes/min, 0.1 Hz = 6 flashes/min |
| Lens Color | Red, Green |
| Operating Temperature [Max] | 131 °F |
| Depth | 3.19 in |
| Housing Color | RAL 7035 |
| Width | 4.33 in |
| Voltage Range | 10-60 VDC |
| Operating Mode | Steady-On Light, Blinking Light, Flashing Light |
| Power Consumption [Max] | 0.275 A |
| Bulb Type | LED |
| Mounting Position | Surface/Flush |
| Height | 6.81 in |
| Light Intensity | 48 cd |
| Operating Temperature [Min] | -40 °F |
| Rated Voltage | 12, 24, 48 VDC |
| IP Rating | IP66 |
| Weight | 1.03 LB |
| EAN or UPC | 4061131075073 |

