| Tone Frequency | 110 Hz |
| Signaling Are Height | 52.5 ft |
| Depth | 2.32 in |
| Connecting Terminals | 0.14 - 2.5 mm2 Fine Stranded |
| Tone Type | 8 Alarm Tones |
| IP Rating | IP66 |
| Power Consumption [Max] | 0.08 A |
| Voltage Range | 10-57 VDC |
| Voltage | 12/24/48 VDC |
| Signaling Area Width | 52.5 ft |
| Sound Level Reduction [Max] | 12 dB |
| Width | 4.25 in |
| Signaling Area Length | 45.28 ft |
| Height | 3.39 in |
| Housing Material | Polycarbonate / ABS Blend |
| Sound Level | 105 dB |
| Mounting Position | Surface/Flush |
| Housing Color | RAL 7035 |
| Type Rating | UL Type 4/4x |
| Operating Temperature [Max] | 131 °F |
| Operating Temperature [Min] | -40 °F |
| Impact-Proof Housing | IK08 |
| Cable Entry | 4-Stage: 8x M20 Pre-Embossed, 2 and 3-Stage: 6x M20 Pre-Embossed |
| Weight | 0.34 LB |
| EAN or UPC | 4061131075585 |

