| Operating Temperature [Min] | -40 °F |
| Depth | 4.49 in |
| Signaling Area Length | 15.09 ft |
| Flash Energy | 5 J |
| Bulb Type | Xenon |
| Housing Color | RAL 7035 |
| Voltage Range | 18-30 VAC, 10-57 VDC |
| Light Intensity | 31 cd |
| Height | 4.88 in |
| Power Consumption [Max] | 0.45 A |
| Mounting Position | Surface/Flush |
| Signaling Area Width | 31.5 ft |
| Lens Color | Amber |
| Operating Mode | Flashing Light |
| Operating Temperature [Max] | 131 °F |
| Signaling Area Height | 29.52 ft |
| Flashes per Minute | 1 Hz = 60 flashes/min, 0.75 Hz = 45 flashes/min, 0.5 Hz = 30 flashes/min, 0.1 Hz = 6 flashes/min |
| IP Rating | IP66 |
| Width | 6.54 in |
| Rated Voltage | 24 VAC, 12, 24, 48 VDC |
| Weight | 0.92 LB |
| EAN or UPC | 4061131131182 |

